DESCRIPTION

  • Chrome
  • Frosted glass shade
  • Priced for Each
  • With Shades

Mirabelle® Sonata Light Wall Sconce

MSN900

Color Finish

 

SPECIFICATIONS

Collection
Sonata
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Height
13 in
Material
Chrome, Glass
Number Of Lights
1
UL Listed
Yes
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY