Undermount Bathroom Sink in White
This product has been replaced by
Manufacturer Part #447972
Mangrove Undermount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutout template included
- With overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- CSA Certified:
- CSA B45.1-18
- Collection:
- Mangrove
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- MA Approved -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19 in x 15-1/8 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-1/4 in x 17-1/8 in
- Type:
- MIRU1915WH
- Vessel Only:
- Yes
- WaterSense Labeled:
- No