Pull-Out Spray Head in Polished Chrome

You last purchased this on
 
Signature Hardware

Medford Pull-Out Spray Head in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Medford Pull-Out Spray Head in Polished Chrome

  • Fast #
  • Part #SHC523902WCP
  • Item #4228923
  • Manufacturer Part #SHC523902WCP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Medford
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
Spout Type:
Pull-Out
WaterSense Labeled:
No