Transfer Valve Trim with Single Cross Handle in Polished Chrome
Milazzo Transfer Valve Trim with Single Cross Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 553-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- Collection:
- Milazzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-5/16 in
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No