DESCRIPTION

  • Factory installed backflow prevention check valve

Mirabelle® Multi-Function Hand Shower

MIRHS4010E

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
3-1/2 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
9-4/5 in
Length
9-3/4 in
Showerhead Function
5
Spray Type
Aerated, Full, Massage
Trim Only
No
WaterSense Labeled
Yes
Width
2-7/16 in

Starting at
$97.39
EACH
  • QUANTITY

DOCUMENTS