DESCRIPTION

  • Factory installed backflow prevention check valve
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Multifunction Hand Held Shower

MIRHS4020E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3-11/16 in
End Connection 1
NPSM
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
IAPMO Listed
Yes
NSF Certified
No
Showerhead Function
5
Size
1/2 in
Spray Type
Aerated, Full, Full Spray W/Massage, Massage
Trim Only
No
WaterSense Labeled
Yes

Starting at
$86.99
EACH
  • QUANTITY

DOCUMENTS