21-1/16 x 14-9/16 in. Rectangular Undermount Bathroom Sink in Biscuit

You last purchased this on
 
Signature Hardware

Myers 21-1/16 x 14-9/16 in. Rectangular Undermount Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Myers 21-1/16 x 14-9/16 in. Rectangular Undermount Bathroom Sink in Biscuit

  • Fast #
  • Part #SHU1812BS
  • Item #3440723
  • Manufacturer Part #SHU1812BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
  • Overall Sink Size (Length x Width x Height): 21-1/16" x 14-9/16" x 8-1/4"
  • Constructed from Grade A vitreous china; finished with a non-porous, ultra durable glaze
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • An integrated overflow guards against flooding in the event that the primary drain clogs or is accidentally plugged with the water running
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Interior Sink Basin Size (Length x Width): 18-11/16" x 12-3/16"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
Application:
Residential
Basin Depth:
6-31/100 in
Basin Length:
18-69/100 in
Basin Width:
12-19/100 in
CSA Certified:
CSA B45.1-18
Collection:
Myers
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
6-5/16 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Height:
8-1/4 in
IAPMO Listed -:
Yes
Length:
21-1/16 in
MA Approved -:
Yes
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Rectangular
Sink Bowl Size:
18-11/16 in x 12-3/16 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
21 in - 25 in
Type:
SHU1812BS
Width:
14-9/16 in