DESCRIPTION

  • Hi-temp limit stop
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Optional accessories: Extension kit: MIR36031207; Replacement cartridge: MIR41131000
  • Required accessories: Valve: MIR289705999
  • Solid brass construction, exposed pop-up drain without overflow

Mirabelle® Winter Haven® Non-Thermostatic Valve Trim with Integral Volume Control

MIRWH34700

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1M
Collection
Winter Haven®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
NSF Specifications
NSF Std 61
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves

Starting at
Call for Pricing
  • QUANTITY