23-7/8 x 18-1/2 in. No Hole Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Ortega 23-7/8 x 18-1/2 in. No Hole Single Bowl Undermount Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 23-7/8" x 18-1/2" x 9"
- Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
- A standard 3-1/2" drain connection is located in right of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- Application:
- Residential
- Basin Depth:
- 9-1/2 in
- Basin Length:
- 21-7/8 in
- Basin Width:
- 16-1/2 in
- CSA Certified:
- CSA B45.4-17
- Collection:
- Ortega
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 23-7/8 in
- MA Approved -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Kitchen Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-7/8 in x 16-1/2 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-7/8 in x 18-1/2 in
- WaterSense Labeled:
- No
- Width:
- 18-1/2 in