DESCRIPTION

  • Mounting hardware included
  • Rear overflow

Mirabelle® Amberley Pedestal Only

MIRAM350

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Amberley
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China
Overall Sink Size
23-7/8 in x 19-1/4 in

Starting at
$127.88
EACH
  • QUANTITY