DESCRIPTION

  • Mounting hardware included
  • Rear overflow

Mirabelle® Key West Pedestal Only

MIRKW350A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Key West
Color Finish
White
Color Finish Category
Whites
Material
Vitreous China

Starting at
$144.38
EACH
  • QUANTITY