DESCRIPTION

  • Features 33-7/8" height for maximum comfort
  • Includes mounting hardware

Mirabelle® Provincetown Pedestal Only

MIRPR350

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
17-1/4 in x 11-5/16 in x 5-9/16 in
Center Size
4 in
Collection
Provincetown
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 or 4 Hole
Height
34 in
IAPMO Listed
Yes
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-1/8 in x 19-1/8 in x 34 in

Starting at
$107.25
EACH
  • QUANTITY

DOCUMENTS