11-1/8 in. Tub Filler Faucet Trim Kit in Polished Nickel
This product has been replaced by
Manufacturer Part #448454
Pendleton 11-1/8 in. Tub Filler Faucet Trim Kit in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral diverter to hand shower
- Single function hand shower
- Hand shower max flow rate: 2.0 gpm at 80 psi
- Separate rough-in valve allows for installation when there is no access from beneath the floor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 12-7/16 in
- Faucet Height:
- 40-9/16 in
- Faucet Mount:
- Wall Mount, Deck Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 9 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 40-9/16 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 11-1/8 in