1 Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Pendleton 1 Robe Hook in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pendleton 1 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MIRPTRHORB
  • Item #5025160
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Pendleton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-7/8 in
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
1-7/8 in
MA Approved -:
No
Material:
Metal
Mount Type:
Wall
Number of Hooks:
1
Overall Height:
1-7/8 in
Projection:
2-7/8 in
Style:
Transitional
WaterSense Labeled:
No
Weight:
0.5 lb