Two Handle Roman Tub Faucet in Polished Nickel Trim Only
Pendleton Two Handle Roman Tub Faucet in Polished Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift rod diverter to handshower
- Factory installed backflow prevention check valve
- Handshower flow rate: 2 gpm
- Maximum deck thickness: 1-7/8"
- Three function handshower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-15/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No