Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

This product has been replaced by

Signature Hardware Polished Chrome Two Handle Centerset Bathroom Sink Faucet
Signature Hardware Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #447831
You last purchased this on
 
Mirabelle®

Pendleton Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Polished Chrome Two Handle Centerset Bathroom Sink Faucet
Signature Hardware Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #447831
Mirabelle®

Pendleton Centerset Bathroom Sink Faucet with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #MIRWSPT400CP
  • Item #5025154
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick connect hoses
  • With brass pop-up
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Pendleton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/16 in
Spout Reach:
6-7/16 in
Trim Only:
No
WaterSense Labeled:
Yes