DESCRIPTION

  • Less shower arm and flange

Mirabelle® Pendleton Single Function Full Showerhead in Polished Nickel

MIRSH2070EPN

Manufacturer Part #: MIR

Color/Finish

Polished Nickel

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Pendleton
Diameter
4-1/16 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Shape
Round
Showerhead Flow Rate
2
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

Print