Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
This product has been replaced by
Manufacturer Part #448455
Pendleton Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only
Product Details
Product Details
- Includes mounting plate
- Integral diverter to hand shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Pendleton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Height:
- 37-5/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/4 in
- WaterSense Labeled:
- No
- Width:
- 11-1/8 in