Thermostatic Valve Trim Only with Single Lever Handle in Oil Rubbed Bronze
Pendleton Thermostatic Valve Trim Only with Single Lever Handle in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop
- Scald guard protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- MIR6004 or MIR6006 Rough Valve
- Collection:
- Pendleton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in