Volume Control Trim Only with Single Lever Handle in Polished Chrome
Pendleton Volume Control Trim Only with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extension from wall: 3-3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- Collection:
- Pendleton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Trim Only:
- Yes
- WaterSense Labeled:
- No