DESCRIPTION

  • Closed front with cover
  • Conforms to ANSI Z124.5
  • Ergonomically designed and contoured for maximum comfort
  • Heavy weight molded solid plastic
  • Slip resistant pads with adjustable positioning
  • Slow close
  • Stainless steel hinge posts and corrosion proof hardware
  • State-of-the-art quick release hinges

Mirabelle Plastic Elongated Closed Front With Cover Toilet Seat

MIRTSEZ200

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
17-7/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14 in

Starting at
$45.18
EACH
  • QUANTITY