DESCRIPTION

  • Closed front with cover
  • Corrosion proof hardware
  • Heavy weight molded solid plastic
  • Slip resistant pads with adjustable positioning
  • Slow close

Mirabelle® Plastic Elongated Closed Front With Cover Toilet Seat

MIRTSSC200

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
18-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-5/8 in

Starting at
$42.08
EACH
  • QUANTITY