DESCRIPTION

  • Closed front with cover
  • Corrosion proof nuts and bolts
  • Heavy weight molded solid plastic
  • Slip resistant pads with adjustable positioning
  • Slow close
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Plastic Elongated Closed Front With Cover Toilet Seat

MIRTSSC201

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
18-5/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/8 in

Starting at
$41.79
EACH
  • QUANTITY

DOCUMENTS