DESCRIPTION

Mirabelle® Milazzo® Plastic Round Closed Front Toilet Seat

MIRTSML200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Collection
Milazzo®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front

Starting at
$56.93
EACH
  • QUANTITY