Round Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #447332
Round Closed Front Toilet Seat with Cover in White
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Closed front with cover
- Corrosion proof hardware
- Heavy weight molded solid plastic
- Slow close
- Slip resistant pads with adjustable positioning
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16-7/8 in
- MA Approved -:
- No
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- MIRTSSC100WH
- WaterSense Labeled:
- No
- Width:
- 14-1/2 in