DESCRIPTION

  • Closed front with cover
  • Corrosion proof hardware
  • Heavy weight molded solid plastic
  • Slip resistant pads with adjustable positioning
  • Slow close
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Slow Close Plastic Round Closed Front With Cover Toilet Seat

MIRTSSC100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Collection
Slow Close
Color Finish
Biscuit
Color Finish Category
Neutrals
Length
16-7/8 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-1/2 in

Starting at
$36.77
EACH
  • QUANTITY