Metal Hose Kitchen Faucet
Presidio Metal Hose Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.6-2017
- Brand Model Compatibility:
- Mirabelle Presidio Kitchen Faucets
- CSA Certified:
- CSA B125.6-17
- Collection:
- Presidio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hose
- Type:
- LIN653290
- WaterSense Labeled:
- No