DESCRIPTION

Mirabelle® Rigi Pressure Balanced Shower Trim Kit with Single Lever Handle and 1-Function Showerhead

MIRRI8020E

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Rigi
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-11/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$246.1
EACH
  • QUANTITY