Transfer Valve Trim with Single Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Mirabelle®

Provincetown Transfer Valve Trim with Single Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Provincetown Transfer Valve Trim with Single Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #MIRPR9005ORB
  • Item #4397902
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Residential
Collection:
Provincetown
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Valve Trim
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No
Width:
4-5/16 in