Provincetown 1.8 gpm Multi Function Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze

Part #MIRPR8020GORB  |  Item #7504475  |  Manufacturer Part #MIRPR8020GORB

$121.80 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Includes 3 function showerhead (full spray, massage spray and full & massage spray)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Provincetown

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-7/16 in

Diameter: 6-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: [Full, Massage, Full/Massage]

Trim Only: Yes

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
$0

This Item: Mirabelle® Provincetown 1.8 gpm Multi Function Shower Faucet Trim with Single Lever Handle in Oil Rubbed Bronze /$121.80