20-1/8 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Provincetown 20-1/8 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown 20-1/8 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SHPR18TBZBN
  • Item #4467792
  • Manufacturer Part #446847
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overall Dimensions: 20-1/8" L x 2-7/8" W x 2-1/8" H
  • 18" towel bar has a towel holder length of 15-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/8 in
IAPMO Listed -:
No
Length:
20-1/8 in
MA Approved -:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
20-1/8 in
Projection:
2-7/8 in
Shape:
Round
Style:
Transitional
WaterSense Labeled:
No