Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Provincetown Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #SHPRTHORB
  • Item #4467777
  • Manufacturer Part #446857
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts
  • Pivot open design
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Provincetown
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-7/8 in
Hardware Included:
Yes
Height:
2-1/8 in
Installation Type:
Wall Mount
Length:
9-3/8 in
MA Approved -:
No
Material:
Zinc
Mount Type:
Wall
Overall Width:
9-3/8 in
Pivoting:
Yes
Projection:
2-7/8 in
WaterSense Labeled:
No