Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

You last purchased this on
 
Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

  • Fast #
  • Part #MIRPR3RTORB
  • Item #4467816
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Collection:
Provincetown
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Center Size:
8 in - 16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Metal
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-5/8 in
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No