DESCRIPTION

Mirabelle® Calverton® Pull Down Kitchen Faucet Hose with Single Handle

MIRX70405

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Brand Model Compatibility
Mirabelle Calverton Pull-Down Kitchen Faucets
Collection
Calverton®
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$21.22
EACH
  • QUANTITY