DESCRIPTION

Mirabelle® Medford® Pull-Out Spray Head

MIRC523902W

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Medford®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$36.55
EACH
  • QUANTITY