Single Handle Diverter Valve Trim in Chrome

You last purchased this on
 
Signature Hardware

Rigi Single Handle Diverter Valve Trim in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Rigi Single Handle Diverter Valve Trim in Chrome

  • Fast #
  • Part #SHRI9005CP
  • Item #5134466
  • Manufacturer Part #449857
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Metal lever handle
  • Factory installed backflow prevention check valve
  • Lifetime limited warranty
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Wall thickness range: 1 in to 1-3/4 in
  • Not intended as a shut off valve
  • Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time Brass valve body
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Rigi
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Product Type:
Valve Trim
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
cUPC Certified:
Yes