DESCRIPTION

  • All metal construction
  • Includes mounting hardware

Mirabelle® Edenton® Robe Hook

MIRMLEDRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/8 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

Starting at
$31.58
EACH
  • QUANTITY