DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® Provincetown® Robe Hook

MIRPRRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Provincetown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$13.33
EACH
  • QUANTITY