DESCRIPTION

Mirabelle® Rigi Robe Hook

MIRRIRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rigi
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Metal

Starting at
$35.05
EACH
  • QUANTITY