DESCRIPTION

  • All metal construction
  • Mounting hardware included
  • Zinc alloy die-cast posts

Mirabelle® Vilamonte Robe Hook

MIRVLRH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vilamonte
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Length
1-3/4 in
Material
Metal
Width
1-3/4 in

Starting at
$31.08
EACH
  • QUANTITY