DESCRIPTION

  • Brass construction, exposed pop-up drain without overflow
  • Factory installed backflow prevention check valve
  • Hose length: 70"
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed

Mirabelle® Boca Raton Roman Tub Diverter Kit with Hand Spray

MIRBR2RTD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Boca Raton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
1.85 gpm
Handle Type
Knob
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Trim Only
No
Valve Type
Roman Tub Diverter Valves

Starting at
$246.14
EACH
  • QUANTITY