DESCRIPTION

  • Installation, operating, care and maintenance instructions included
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed
  • Solid brass construction, exposed pop-up drain without overflow
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Edenton® Roman Tub Diverter Kit with Hand Spray

MIRED2RTD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Edenton®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Trim Only
No
Valve Type
Roman Tub Diverter Valves

Starting at
$201.5
EACH
  • QUANTITY