• Cart

DESCRIPTION

  • Shower arm and flange sold separately
  • Single-function rain showerhead

Mirabelle® Round Rain Showerhead

MIRRS820R

Color/Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Showerhead Flow Rate
2
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes
Width
8 in

Print

Starting at
Call for Pricing
  • QUANTITY