DESCRIPTION

  • Includes 8", 45° shower arm with flange
  • Lifetime limited warranty
  • Solid brass construction, exposed pop-up drain without overflow
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • cUPC/IAPMO listed

Mirabelle Shower Arm & Escutcheon Kit

MIRSK80

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Fitting Size 1
1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
8 in
Material
Brass
WaterSense Labeled
No

Starting at
$35.26
EACH
  • QUANTITY