Shower Arm in Brushed Nickel
Custom Showering Shower Arm in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.102, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Faucet Valve Type:
- Diverter
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Shower Arm Mount
- MA Approved -:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Spray Type:
- Full
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 2 in