Shower Arm in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Custom Showering Shower Arm in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #SHSM2010ORB
  • Item #7225845
  • Manufacturer Part #449892
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.104, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Custom Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Faucet Valve Type:
Diverter
Handle Material:
Metal
Handle Type:
Lever
Height:
1-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Shower Arm Mount
MA Approved -:
Yes
Number of Handles:
Single Handle
Origin:
Global
Spray Type:
Full
Valve Size:
1/2 in
Valve Trim Type:
Transfer & Diverter
Valve Type:
Tub & Shower Transfer Valve
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
2 in