6 in. Standard Wall Mount Shower Arm & Flange in Polished Nickel

You last purchased this on
 
Signature Hardware

Custom Showering 6 in. Standard Wall Mount Shower Arm & Flange in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 6 in. Standard Wall Mount Shower Arm & Flange in Polished Nickel

  • Fast #
  • Part #SHSK82PN
  • Item #7225838
  • Manufacturer Part #449689
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 1/2" IPS sure grip flange
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.101, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
6 in
MA Approved -:
Yes
Material:
Brass
Origin:
Global
Shape:
Round
Shower Arm Reach:
6 in
Spray Type:
Full
WaterSense Labeled:
No
cUPC Certified:
Yes