DESCRIPTION

Mirabelle® Rigi Shower Arm

MIRSK81

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rigi
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
GSA Approved
No
Height
4-11/16 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Size
1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$76.6
EACH
  • QUANTITY