7-3/8 x 1/2 in. Brass Shower Arm in Polished Chrome
Custom Showering 7-3/8 x 1/2 in. Brass Shower Arm in Polished Chrome
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Custom Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 7-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in