DESCRIPTION

  • Includes installation, operating, care and maintenance instructions
  • Lifetime limited warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Solid brass construction, exposed pop-up drain without overflow
  • cUPC/IAPMO listed

Mirabelle® Key West® Single-Handle Pressure Balance Valve Trim

MIRKW8010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Cartridge Type
Ceramic Disc
Collection
Key West®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$139.09
EACH
  • QUANTITY